Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012)Spk Roller Double Tb Met, D10BTB25

  • Mfr # D10BTB25

  • Zoro # G3350762


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.58670609722467
Outside Dia.
25.5524
Length through Bore (In.)
1.25
Sprocket Hub Type
TB
Weight
3.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10BTB25
Zoro #
G3350762
UPC #
697950409924
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.58670609722467
Outside Dia.
25.5524
Length through Bore (In.)
1.25
Pitch Dia.
0.625
Pitch Dia. (In.)
4.98670609722467
Hub Dia. (In.)
3.31
Outside Dia. (In.)
1.006
Chain Roller Dia.
10.16
Storage Height
1.25
Storage Width
5.37686597184645
Storage Length
5.37686597184645
Hub Dia.
84.074
Length through Bore
31.75
Caliper Diameter
116.2523956849
Roller Width
9.65
Tooth Thickness
8.9662

Details

Sprocket Hub Type
TB
Weight
3.46
Number of Teeth
25
Material
Steel
Type
Metric Roller Chain
Bore Type
Bushed
Pitch
15.875
Min. Bore
12.7
Surface Treatment
Protective Coating
Hardened Teeth
No
Hub Projection (In.)
6.35
Max. Bore
47.625
Number of Rows
2
Chain Number
10B-2
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.