Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2012)Spk Roller Double Tb Met, D12BTB19

  • Mfr # D12BTB19

  • Zoro # G2441211


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
4.08165036573069
Outside Dia.
30.3276
Hub Dia. (In.)
3.265
Pitch Dia. (In.)
4.55665036573069
Outside Dia. (In.)
1.194
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D12BTB19
Zoro #
G2441211
UPC #
697950410487
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
4.08165036573069
Outside Dia.
30.3276
Hub Dia. (In.)
3.265
Pitch Dia. (In.)
4.55665036573069
Outside Dia. (In.)
1.194
Length through Bore (In.)
1.25
Pitch Dia.
0.75
Roller Width
11.68
Length through Bore
31.75
Storage Height
1.25
Chain Roller Dia.
12.065
Storage Length
5.01608709454038
Tooth Thickness
10.8712
Caliper Diameter
103.278612201326
Hub Dia.
82.931
Storage Width
5.01608709454038

Details

Pitch
19.05
Number of Teeth
19
Material
Steel
Sprocket Hub Type
TB
Type
Metric Roller Chain
Bore Type
Bushed
Weight
2.859
Chain Number
12B-2
Max. Bore
47.625
Min. Bore
12.7
Number of Rows
2
Hardened Teeth
No
Hub Projection (In.)
1.6256
Surface Treatment
Protective Coating
Bushing Code
2012

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.