Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D40CTB48

  • Mfr # D40CTB48

  • Zoro # G3363977


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
40
Pitch Dia.
7.6449
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D40CTB48
Zoro #
G3363977
UPC #
697950031019
Country of Origin
United States

Dimensions

Pitch Dia.
7.6449
Outside Dia. (In.)
7.929
Length through Bore (In.)
1.75
Caliper Diameter
7.3329
Storage Height
1.75
Storage Length
7.929
Storage Width
7.929

Details

Material
Steel
Number of Teeth
48
Bore Type
Bushed
Chain Number
40
Type
Standard Roller Chain
Pitch
0.5
Weight
9.4
Surface Treatment
Protective Coating
Number of Rows
2
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.