Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D40CTB95

  • Mfr # D40CTB95

  • Zoro # G2455954


product price: $509.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
15.1225
Length through Bore (In.)
1.75
Pitch
0.5
Type
Standard Roller Chain
Number of Teeth
95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D40CTB95
Zoro #
G2455954
UPC #
697950031071
Country of Origin
United States

Dimensions

Pitch Dia.
15.1225
Length through Bore (In.)
1.75
Outside Dia. (In.)
15.414
Caliper Diameter
14.8084
Storage Length
15.414
Storage Height
1.75
Storage Width
15.414

Details

Pitch
0.5
Type
Standard Roller Chain
Number of Teeth
95
Material
Steel
Bore Type
Bushed
Weight
33.88
Number of Rows
2
Chain Number
40
Bushing Code
2517
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.