Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D50CTB36

  • Mfr # D50CTB36

  • Zoro # G3322887


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
7.519
Length through Bore (In.)
1.75
Material
Steel
Bore Type
Bushed
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50CTB36
Zoro #
G3322887
UPC #
697950031514
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.519
Length through Bore (In.)
1.75
Pitch Dia.
7.1711
Storage Length
7.519
Storage Width
7.519
Caliper Diameter
6.7711
Storage Height
1.75

Details

Material
Steel
Bore Type
Bushed
Number of Teeth
36
Weight
9.42
Pitch
0.625
Type
Standard Roller Chain
Bushing Code
2517
Surface Treatment
Protective Coating
Chain Number
50
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.