Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D50CTB42

  • Mfr # D50CTB42

  • Zoro # G3307408


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Weight
13.51
Number of Teeth
42
Pitch
0.625
Pitch Dia.
8.3634
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D50CTB42
Zoro #
G3307408
UPC #
697950031521
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
8.3634
Outside Dia. (In.)
8.715
Storage Width
8.715
Storage Height
1.75
Storage Length
8.715
Caliper Diameter
7.9634

Details

Weight
13.51
Number of Teeth
42
Pitch
0.625
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
50
Bushing Code
2517

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.