Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D50CTB48

  • Mfr # D50CTB48

  • Zoro # G3321198


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.911
Pitch Dia.
9.5561
Pitch
0.625
Material
Steel
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50CTB48
Zoro #
G3321198
UPC #
697950031538
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.911
Pitch Dia.
9.5561
Length through Bore (In.)
1.75
Storage Width
9.911
Storage Length
9.911
Caliper Diameter
9.1561
Storage Height
1.75

Details

Pitch
0.625
Material
Steel
Bore Type
Bushed
Number of Teeth
48
Weight
18.37
Type
Standard Roller Chain
Chain Number
50
Surface Treatment
Protective Coating
Bushing Code
2517
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.