Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Double Tb, D60BTB20H

  • Mfr # D60BTB20H

  • Zoro # G3329351


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Bushed
Length through Bore (In.)
1.75
Type
Standard Roller Chain
Outside Dia. (In.)
5.185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D60BTB20H
Zoro #
G3329351
UPC #
697950031989
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
5.185
Pitch Dia.
4.7943
Storage Width
5.185
Storage Length
5.185
Caliper Diameter
4.3253
Storage Height
1.75

Details

Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Pitch
0.75
Number of Teeth
20
Weight
3.044
Surface Treatment
Protective Coating
Bushing Code
2517
Chain Number
60
Number of Rows
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.