Zoro Homepage

(2517) Spk Roller Double Tb, D60CTB42

  • Mfr # D60CTB42

  • Zoro # G3316191


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
10.0361
Bore Type
Bushed
Pitch
0.75
Number of Teeth
42
Length through Bore (In.)
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60CTB42
Zoro #
G3316191
UPC #
697950032030
Country of Origin
United States

Dimensions

Pitch Dia.
10.0361
Length through Bore (In.)
1.75
Outside Dia. (In.)
10.458
Caliper Diameter
9.5671
Storage Length
10.458
Storage Height
1.75
Storage Width
10.458

Details

Bore Type
Bushed
Pitch
0.75
Number of Teeth
42
Weight
25.153
Type
Standard Roller Chain
Material
Steel
Number of Rows
2
Bushing Code
2517
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.