Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 100BTB15

  • Mfr # 100BTB15

  • Zoro # G3371631


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.0122
Length through Bore (In.)
1.75
Bore Type
Bushed
Outside Dia. (In.)
6.631
Pitch
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB15
Zoro #
G3371631
UPC #
697950032627
Country of Origin
United States

Dimensions

Pitch Dia.
6.0122
Length through Bore (In.)
1.75
Outside Dia. (In.)
6.631
Caliper Diameter
5.2293
Storage Width
6.631
Storage Height
1.75
Storage Length
6.631

Details

Bore Type
Bushed
Pitch
1.25
Weight
5
Type
Standard Roller Chain
Number of Teeth
15
Material
Steel
Surface Treatment
Protective Coating
Bushing Code
2517
Number of Rows
1
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.