Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 120BTB15

  • Mfr # 120BTB15

  • Zoro # G3376531


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bushed
Length through Bore (In.)
1.75
Pitch
1.5
Material
Steel
Outside Dia. (In.)
7.957
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120BTB15
Zoro #
G3376531
UPC #
697950032832
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
7.957
Pitch Dia.
7.2146
Storage Height
1.75
Caliper Diameter
6.3001
Storage Length
7.957
Storage Width
7.957

Details

Bore Type
Bushed
Pitch
1.5
Material
Steel
Type
Standard Roller Chain
Weight
8.8
Number of Teeth
15
Number of Rows
1
Chain Number
120
Bushing Code
2517
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.