Zoro Homepage

(2517) Spk Roller Tb, 50BTB70

  • Mfr # 50BTB70

  • Zoro # G3333728


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.292
Weight
15.75
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BTB70
Zoro #
G3333728
UPC #
697950031354
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.292
Length through Bore (In.)
1.75
Pitch Dia.
13.9307
Storage Length
14.292
Storage Width
14.292
Storage Height
1.75
Caliper Diameter
13.5307

Details

Weight
15.75
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Number of Teeth
70
Pitch
0.625
Chain Number
50
Bushing Code
2517
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.