Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 80BTB27

  • Mfr # 80BTB27

  • Zoro # G3334489


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.156
Material
Steel
Length through Bore (In.)
1.75
Type
Standard Roller Chain
Pitch Dia.
8.6138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB27
Zoro #
G3334489
UPC #
697950068923
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.156
Length through Bore (In.)
1.75
Pitch Dia.
8.6138
Storage Length
9.156
Caliper Diameter
7.9742
Storage Width
9.156
Storage Height
1.75

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Pitch
1
Weight
9.4
Number of Teeth
27
Chain Number
80
Number of Rows
1
Bushing Code
2517
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.