Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb, 80BTB54

  • Mfr # 80BTB54

  • Zoro # G3342721


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Weight
36.65
Number of Teeth
54
Outside Dia. (In.)
17.769
Pitch Dia.
17.1984
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BTB54
Zoro #
G3342721
UPC #
697950032351
Country of Origin
United States

Dimensions

Outside Dia. (In.)
17.769
Pitch Dia.
17.1984
Length through Bore (In.)
1.75
Caliper Diameter
16.5734
Storage Length
17.769
Storage Height
1.75
Storage Width
17.769

Details

Weight
36.65
Number of Teeth
54
Bore Type
Bushed
Type
Standard Roller Chain
Pitch
1
Material
Steel
Bushing Code
2517
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.