Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 120BTB14H

  • Mfr # 120BTB14H

  • Zoro # G2471162


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Outside Dia. (In.)
7.472
Sprocket Hub Type
BTB
Number of Teeth
14
Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB14H
Zoro #
G2471162
UPC #
697950043838
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Outside Dia. (In.)
7.472
Hub Dia. (In.)
4.25
Pitch Dia.
6.7409
Length through Bore (In.)
1.75
Storage Width
7.472
Storage Height
1.75
Storage Length
7.472
Tooth Thickness
0.924
Roller Width
1
Caliper Diameter
5.8659
Chain Roller Dia.
0.875

Details

Sprocket Hub Type
BTB
Number of Teeth
14
Pitch
1.5
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Weight
7.6
Hardened Teeth
Yes
Number of Rows
1
Chain Number
120
Bushing Code
2517
Surface Treatment
Protective Coating
Hub Projection (In.)
0.828125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.