Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517) Spk Roller Tb Saber, 80BTB20H

  • Mfr # 80BTB20H

  • Zoro # G3328679


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Pitch
1
Weight
5.2
Length through Bore (In.)
1.75
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB20H
Zoro #
G3328679
UPC #
697950043593
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Length through Bore (In.)
1.75
Pitch Dia.
6.3925
Outside Dia. (In.)
6.914
Hub Dia. (In.)
4.25
Roller Width
0.625
Storage Width
6.914
Chain Roller Dia.
0.625
Tooth Thickness
0.575
Storage Length
6.914
Caliper Diameter
5.7675
Storage Height
1.75

Details

Pitch
1
Weight
5.2
Number of Teeth
20
Material
Steel
Bore Type
Bushed
Type
Standard Roller Chain
Sprocket Hub Type
BTB
Bushing Code
2517
Number of Rows
1
Hardened Teeth
Yes
Chain Number
80
Hub Projection (In.)
1.1875
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.