Zoro Homepage

(2517) Spk Roller Tb Saber, 80BTB27H

  • Mfr # 80BTB27H

  • Zoro # G3331269


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
1.75
Outside Dia. (In.)
9.156
Number of Teeth
27
Pitch
1
Hub Dia. (In.)
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BTB27H
Zoro #
G3331269
UPC #
697950065670
Country of Origin
United States

Dimensions

Outside Dia.
1.75
Outside Dia. (In.)
9.156
Hub Dia. (In.)
4.25
Length through Bore (In.)
1.75
Pitch Dia.
8.6138
Caliper Diameter
7.9742
Tooth Thickness
0.575
Chain Roller Dia.
0.625
Storage Length
9.156
Storage Width
9.156
Roller Width
0.625
Storage Height
1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.