Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(2517)Spk Roller Double Tb Met, D12BTB27

  • Mfr # D12BTB27

  • Zoro # G2442088


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
27
Bore Dia. - Sprockets
5.98534261135843
Bore Type
Bushed
Outside Dia.
30.3276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12BTB27
Zoro #
G2442088
UPC #
697950410562
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
5.98534261135843
Outside Dia.
30.3276
Pitch Dia.
0.75
Hub Dia.
107.95
Length through Bore
44.45
Length through Bore (In.)
1.75
Hub Dia. (In.)
4.25
Pitch Dia. (In.)
6.46034261135843
Outside Dia. (In.)
1.194
Storage Length
6.92441273414663
Storage Width
6.92441273414663
Caliper Diameter
151.750083447324
Chain Roller Dia.
12.065
Tooth Thickness
10.8712
Roller Width
11.68
Storage Height
1.75

Details

Material
Steel
Number of Teeth
27
Bore Type
Bushed
Chain Number
12B-2
Hub Projection (In.)
14.351
Max. Bore
57.15
Sprocket Hub Type
TB
Pitch
19.05
Type
Metric Roller Chain
Weight
8.013
Bushing Code
2517
Hardened Teeth
No
Min. Bore
12.7
Number of Rows
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.