3" Bb Flange Unit, TEB6BB

  • Mfr # TEB6BB

  • Zoro # G3372149


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Number of Mount Holes
4
Housing Material
Cast Steel
Housing Type
Square
Bore Diameter
3 in
Bearing Insert Type
Ball Bearing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEB6BB
Zoro #
G3372149
UPC #
697950083049
Country of Origin
United States

Dimensions

Bore Diameter
3 in

Details

Number of Mount Holes
4
Item
Flange Bearing
Housing Material
Cast Steel
Housing Type
Square
Bearing Insert Type
Ball Bearing
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.