Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Double Tb, D60CTB76

  • Mfr # D60CTB76

  • Zoro # G3351167


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
76
Pitch
0.75
Weight
46.2
Type
Standard Roller Chain
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60CTB76
Zoro #
G3351167
UPC #
697950032085
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
18.1488
Outside Dia. (In.)
18.583
Storage Height
2
Storage Length
18.583
Caliper Diameter
17.6798
Storage Width
18.583

Details

Number of Teeth
76
Pitch
0.75
Weight
46.2
Type
Standard Roller Chain
Material
Steel
Bore Type
Bushed
Number of Rows
2
Bushing Code
3020
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.