Zoro Homepage

(3020) Spk Roller Double Tb, D80CTB60

  • Mfr # D80CTB60

  • Zoro # G3298140


product price: $1,716.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
19.1073
Number of Teeth
60
Material
Steel
Pitch
1
Bore Type
Bushed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80CTB60
Zoro #
G3298140
UPC #
697950032542
Country of Origin
United States

Dimensions

Pitch Dia.
19.1073
Outside Dia. (In.)
19.681
Length through Bore (In.)
2
Storage Height
2
Storage Width
19.681
Storage Length
19.681
Caliper Diameter
18.4823

Details

Number of Teeth
60
Material
Steel
Pitch
1
Bore Type
Bushed
Weight
66.45
Type
Standard Roller Chain
Bushing Code
3020
Surface Treatment
Protective Coating
Number of Rows
2
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.