Zoro Homepage

(3020) Spk Roller Double Tb, D80CTB76

  • Mfr # D80CTB76

  • Zoro # G3293846


product price: $2,595.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
76
Material
Steel
Weight
93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80CTB76
Zoro #
G3293846
UPC #
697950032566
Country of Origin
United States

Dimensions

Pitch Dia.
24.1984
Length through Bore (In.)
2
Outside Dia. (In.)
24.778
Storage Height
2
Storage Length
24.778
Storage Width
24.778
Caliper Diameter
23.5734

Details

Bore Type
Bushed
Type
Standard Roller Chain
Number of Teeth
76
Material
Steel
Weight
93
Pitch
1
Number of Rows
2
Surface Treatment
Protective Coating
Chain Number
80
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.