Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Ds Tb, DS80ATB19H

  • Mfr # DS80ATB19H

  • Zoro # G2454301


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Outside Dia.
2.1875
Bore Type
Bushed
Chain Number
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS80ATB19H
Zoro #
G2454301
UPC #
697950030043
Country of Origin
United States

Dimensions

Outside Dia.
2.1875
Pitch Dia.
6.0755
Outside Dia. (In.)
6.593
Length through Bore (In.)
2.1875
Hub Dia. (In.)
4.953
Storage Width
6.593
Tooth Thickness
0.575
Storage Length
6.593
Roller Width
0.625
Chain Roller Dia.
0.625
Caliper Diameter
5.4297
Storage Height
2.1875

Details

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
80
Sprocket Hub Type
ATB
Pitch
1
Type
Standard Roller Chain
Weight
7.99
Number of Rows
2
Bushing Code
3020
Surface Treatment
Protective Coating
Hardened Teeth
Yes
Double Single Center Line To Center Line
1.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.