Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 100BTB32

  • Mfr # 100BTB32

  • Zoro # G3332389


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Pitch
1.25
Bore Type
Bushed
Length through Bore (In.)
2
Material
Steel
Outside Dia. (In.)
13.441
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB32
Zoro #
G3332389
UPC #
697950032733
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
13.441
Pitch Dia.
12.7529
Storage Width
13.441
Storage Length
13.441
Storage Height
2
Caliper Diameter
12.0029

Details

Pitch
1.25
Bore Type
Bushed
Material
Steel
Weight
24
Type
Standard Roller Chain
Number of Teeth
32
Chain Number
100
Bushing Code
3020
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.