Zoro Homepage

(3020) Spk Roller Tb, 100BTB48

  • Mfr # 100BTB48

  • Zoro # G3352311


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Pitch
1.25
Pitch Dia.
19.1122
Number of Teeth
48
Outside Dia. (In.)
19.821
Weight
54.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100BTB48
Zoro #
G3352311
UPC #
697950032788
Country of Origin
United States

Dimensions

Pitch Dia.
19.1122
Outside Dia. (In.)
19.821
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
18.3622
Storage Length
19.821
Storage Width
19.821

Details

Pitch
1.25
Number of Teeth
48
Weight
54.45
Bore Type
Bushed
Material
Steel
Type
Standard Roller Chain
Bushing Code
3020
Chain Number
100
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.