Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 120BTB19

  • Mfr # 120BTB19

  • Zoro # G2470672


product price: $508.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
120
Pitch Dia.
9.1133
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB19
Zoro #
G2470672
UPC #
697950032870
Country of Origin
United States

Dimensions

Pitch Dia.
9.1133
Length through Bore (In.)
2
Outside Dia. (In.)
9.889
Storage Height
2
Storage Width
9.889
Caliper Diameter
8.2072
Storage Length
9.889

Details

Material
Steel
Number of Teeth
19
Bore Type
Bushed
Chain Number
120
Type
Standard Roller Chain
Pitch
1.5
Weight
14.95
Number of Rows
1
Bushing Code
3020
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.