Zoro Homepage

(3020) Spk Roller Tb, 120BTB24

  • Mfr # 120BTB24

  • Zoro # G3327671


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Number of Teeth
24
Pitch Dia.
11.4919
Weight
23.95
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120BTB24
Zoro #
G3327671
UPC #
697950068954
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Pitch Dia.
11.4919
Outside Dia. (In.)
12.294
Storage Length
12.294
Caliper Diameter
10.6169
Storage Width
12.294
Storage Height
2

Details

Number of Teeth
24
Weight
23.95
Material
Steel
Type
Standard Roller Chain
Bore Type
Bushed
Pitch
1.5
Number of Rows
1
Chain Number
120
Surface Treatment
Protective Coating
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.