Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 120CTB35

  • Mfr # 120CTB35

  • Zoro # G3341671


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
120
Pitch Dia.
16.7337
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120CTB35
Zoro #
G3341671
UPC #
697950032900
Country of Origin
United States

Dimensions

Pitch Dia.
16.7337
Length through Bore (In.)
2
Outside Dia. (In.)
17.566
Caliper Diameter
15.8419
Storage Width
17.566
Storage Length
17.566
Storage Height
2

Details

Material
Steel
Number of Teeth
35
Bore Type
Bushed
Chain Number
120
Type
Standard Roller Chain
Weight
53.85
Pitch
1.5
Number of Rows
1
Bushing Code
3020
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.