Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb, 140BTB13

  • Mfr # 140BTB13

  • Zoro # G3363520


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
140
Pitch Dia.
7.3125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140BTB13
Zoro #
G3363520
UPC #
697950032962
Country of Origin
United States

Dimensions

Pitch Dia.
7.3125
Length through Bore (In.)
2
Outside Dia. (In.)
8.15
Storage Length
8.15
Storage Height
2
Storage Width
8.15
Caliper Diameter
6.2592

Details

Material
Steel
Number of Teeth
13
Bore Type
Bushed
Chain Number
140
Pitch
1.75
Weight
9.15
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Bushing Code
3020
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.