Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3020) Spk Roller Tb Met, 20BTB38

  • Mfr # 20BTB38

  • Zoro # G2471153


product price: $676.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Bore Dia. - Sprockets
14.3869569818013
Outside Dia.
18.5928
Pitch Dia.
1.25
Material
Steel
Type
Metric Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20BTB38
Zoro #
G2471153
UPC #
697950411576
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
14.3869569818013
Outside Dia.
18.5928
Pitch Dia.
1.25
Length through Bore (In.)
2
Outside Dia. (In.)
0.732
Pitch Dia. (In.)
15.1369569818013
Hub Dia. (In.)
5.25
Length through Bore
50.8
Chain Roller Dia.
19.05
Tooth Thickness
18.5928
Storage Height
2
Roller Width
19.56
Caliper Diameter
365.428707337752
Storage Length
15.8869569818013
Storage Width
15.8869569818013
Hub Dia.
133.35

Details

Material
Steel
Type
Metric Roller Chain
Sprocket Hub Type
TB
Pitch
31.75
Bore Type
Bushed
Number of Teeth
38
Weight
35.903
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
23.8125
Max. Bore
76.2
Chain Number
20B-1
Hub Projection (In.)
32.4612
Hardened Teeth
No
Bushing Code
3020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.