Zoro Homepage

(3020) Spk Roller Tb Saber, 160BTB12H

  • Mfr # 160BTB12H

  • Zoro # G2452962


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
12
Bore Type
Bushed
Outside Dia.
1.156
Chain Number
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB12H
Zoro #
G2452962
UPC #
697950044026
Country of Origin
United States

Dimensions

Outside Dia.
1.156
Pitch Dia.
7.7274
Hub Dia. (In.)
5.25
Length through Bore (In.)
2
Outside Dia. (In.)
8.664
Storage Width
8.664
Caliper Diameter
6.7024
Tooth Thickness
1.156
Roller Width
1
Storage Length
8.664
Storage Height
2
Chain Roller Dia.
1.025

Details

Material
Steel
Number of Teeth
12
Bore Type
Bushed
Chain Number
160
Hub Projection (In.)
0.594
Sprocket Hub Type
BTB
Type
Standard Roller Chain
Pitch
2
Weight
11.663
Surface Treatment
Protective Coating
Bushing Code
3020
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.