Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(3030) Spk Roller Tb, 120CTB45

  • Mfr # 120CTB45

  • Zoro # G3349286


product price: $1,372.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Weight
82
Length through Bore (In.)
3
Outside Dia. (In.)
22.351
Material
Steel
Pitch
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120CTB45
Zoro #
G3349286
UPC #
697950032917
Country of Origin
United States

Dimensions

Length through Bore (In.)
3
Outside Dia. (In.)
22.351
Pitch Dia.
21.5034
Storage Length
22.351
Storage Width
22.351
Storage Height
3
Caliper Diameter
20.6153

Details

Weight
82
Material
Steel
Pitch
1.5
Number of Teeth
45
Type
Standard Roller Chain
Bore Type
Bushed
Chain Number
120
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
3030

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.