Zoro Homepage

(3535) Spk Roller Tb, 160BTB15

  • Mfr # 160BTB15

  • Zoro # G3342006


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Bushed
Chain Number
160
Pitch Dia.
9.6195
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB15
Zoro #
G3342006
UPC #
697950033136
Country of Origin
United States

Dimensions

Pitch Dia.
9.6195
Length through Bore (In.)
3.5
Outside Dia. (In.)
10.609
Caliper Diameter
8.5418
Storage Length
10.609
Storage Width
10.609
Storage Height
3.5

Details

Material
Steel
Number of Teeth
15
Bore Type
Bushed
Chain Number
160
Type
Standard Roller Chain
Pitch
2
Weight
25.84
Number of Rows
1
Surface Treatment
Protective Coating
Bushing Code
3535

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.