Zoro Homepage

(3535) Spk Roller Tb, 160BTB26

  • Mfr # 160BTB26

  • Zoro # G2456410


product price: $1,632.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch
2
Number of Teeth
26
Type
Standard Roller Chain
Pitch Dia.
16.5925
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160BTB26
Zoro #
G2456410
UPC #
697950033198
Country of Origin
United States

Dimensions

Pitch Dia.
16.5925
Length through Bore (In.)
3.5
Outside Dia. (In.)
17.671
Storage Length
17.671
Caliper Diameter
15.5675
Storage Height
3.5
Storage Width
17.671

Details

Material
Steel
Pitch
2
Number of Teeth
26
Type
Standard Roller Chain
Bore Type
Bushed
Weight
70
Number of Rows
1
Chain Number
160
Bushing Code
3535
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.