Zoro Homepage

(4040) Spk Roller Tb, 140CTB60

  • Mfr # 140CTB60

  • Zoro # G2463368


product price: $2,151.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
140
Pitch Dia.
33.4378
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140CTB60
Zoro #
G2463368
UPC #
697950033075
Country of Origin
United States

Dimensions

Pitch Dia.
33.4378
Outside Dia. (In.)
34.442
Length through Bore (In.)
4
Caliper Diameter
32.4378
Storage Length
34.442
Storage Height
4
Storage Width
34.442

Details

Material
Steel
Number of Teeth
60
Bore Type
Bushed
Chain Number
140
Pitch
1.75
Type
Standard Roller Chain
Weight
185
Number of Rows
1
Bushing Code
4040
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.