Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

(4040) Spk Roller Tb, 160CTB45

  • Mfr # 160CTB45

  • Zoro # G2446644


product price: $2,777.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
4
Type
Standard Roller Chain
Outside Dia. (In.)
29.801
Pitch
2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160CTB45
Zoro #
G2446644
UPC #
697950033211
Country of Origin
United States

Dimensions

Length through Bore (In.)
4
Outside Dia. (In.)
29.801
Pitch Dia.
28.6712
Caliper Diameter
27.6287
Storage Length
29.801
Storage Width
29.801
Storage Height
4

Details

Type
Standard Roller Chain
Pitch
2
Material
Steel
Bore Type
Bushed
Number of Teeth
45
Weight
188
Surface Treatment
Protective Coating
Bushing Code
4040
Number of Rows
1
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.