This item is Discontinued.

Martin Black Oxide Combo Wrench 29mm BLK1129MM

Black Oxide Combo Wrench 29mm (Discontinued)

  • Mfr # BLK1129MM
  • Zoro # G4527787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLK1129MM
Zoro #
G4527787
UPC #
-
Country of Origin
United States

Dimensions

Size
29mm

Details

Features
Lobular Design Which Reduces the Risk Of Fastener Rounding, Provides a Better Grip On Worn Fasteners and Allows More Torque to Be Applied to the Fastener, General Purpose Wrenches Designed For a Wide Variety of Work
Finish
Black Industrial
Material
Steel
Number of Points
12
Offset
15 Degrees
SAE or Metric
Metric
Head Angle
15 Degrees
Item
Open End Wrench 3/4 x 11/16

Description

Open End Wrench 3/4 x 11/16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.