Chain Coupling Sprocket
Mfr # 5018
Zoro # G716388444
product price: $65.29
/eaKey Features
Weight
3.35 lb
Length through Bore
1 11/16 in
Chain Number
5018CHN
Number of Teeth
18
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5018
Zoro #
G716388444
UPC #
697950047447
Country of Origin
United States
Dimensions
Length through Bore
1 11/16 in
Coupling Overall Length
3 3/4 in
Outside Diameter with Chain
3.72 in
Outside Diameter with Cover
3.72 in
Hub Diameter
2 31/32 in
Bore Diameter
2 in
Details
Item
COUPLING HALVES - 80 CHAIN AND BELOW
Weight
3.35 lb
Chain Number
5018CHN
Number of Teeth
18
System of Measurement
Inch
For Chain Pitch
5/8 in
Hub Material
Steel
Maximum Torque
151.6 in-lb
Resistance Properties
Chemical Resistant
Maximum Angular Misalignment
2 Degrees
Maximum Operating Temperature
150 Degrees F
Bushing Bore Range
2 in
For Cover Part Number
5018COV
For Misalignment Type
Angular
Minimum Operating Temperature
0 Degrees F
Description
COUPLING HALVES - 80 CHAIN AND BELOW, Chain Number 5018CHN, Bore Diameter 2 in, Outside Diameter with Chain 3.72 in, Hub Diameter 2 31/32 in, Maximum Torque 151.6 in-lb, For Chain Pitch 5/8 in, Maximum Angular Misalignment 2 Degrees , Number of Teeth 18, System of Measurement Inch, For Cover Part Number 5018COV, Resistance Properties Chemical Resistant, Maximum Operating Temperature 150 Degrees F, Bushing Bore Range 2 in, Coupling Overall Length 3 3/4 in, For Misalignment Type Angular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.