Zoro Homepage

Chain Coupling Sprocket

  • Mfr # 8020

  • Zoro # G116388525


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Length through Bore
2 5/8 in
Weight
16.4 lb
Chain Number
8020CHN
Number of Teeth
20
For Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8020
Zoro #
G116388525
UPC #
697950047997
Country of Origin
United States

Dimensions

Length through Bore
2 5/8 in
Bore Diameter
3 9/16 in
Outside Diameter with Cover
6.59 in
Outside Diameter with Chain
6.59 in
Coupling Overall Length
5 17/32 in
Hub Diameter
5 3/8 in

Details

Item
COUPLING HALVES - 80 CHAIN AND BELOW
Weight
16.4 lb
Chain Number
8020CHN
Number of Teeth
20
For Chain Pitch
1 in
Maximum Operating Temperature
150 Degrees F
For Cover Part Number
8020COV
Hub Material
Steel
For Misalignment Type
Angular
Bushing Bore Range
3 9/16 in
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Maximum Torque
151.6 in-lb
Resistance Properties
Chemical Resistant
Maximum Angular Misalignment
2 Degrees

Description

COUPLING HALVES - 80 CHAIN AND BELOW, Chain Number 8020CHN, Bore Diameter 3 9/16 in, Outside Diameter with Chain 6.59 in, Hub Diameter 5 3/8 in, Maximum Torque 151.6 in-lb, For Chain Pitch 1 in, Maximum Angular Misalignment 2 Degrees , Number of Teeth 20, System of Measurement Inch, For Cover Part Number 8020COV, Resistance Properties Chemical Resistant, Maximum Operating Temperature 150 Degrees F, Bushing Bore Range 3 9/16 in, Coupling Overall Length 5 17/32 in, For Misalignment Type Angular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.