Zoro Homepage

DOLLY GENERAL PURPOSE

  • Mfr # MT1060

  • Zoro # G702129495


product price: $71.69
/ea

Key Features

Features
Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was developed. Dolly Blocks are Hand Anvils with high, medium, low or combination crowns especially designed for dinging, preening, shrinking, bumping or finishing auto body metal work. General purpose dollies provide convenient and comfortable hand hold during heaviest blows. Weight, balance and several differently crowned working faces, together with two beading and flange lips give this dolly broad general use. Made in USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1060
Zoro #
G702129495
UPC #
979501416194
Country of Origin
United States

Details

Item
Dolly General Purpose
Features
Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was developed. Dolly Blocks are Hand Anvils with high, medium, low or combination crowns especially designed for dinging, preening, shrinking, bumping or finishing auto body metal work. General purpose dollies provide convenient and comfortable hand hold during heaviest blows. Weight, balance and several differently crowned working faces, together with two beading and flange lips give this dolly broad general use. Made in USA

Description

DOLLY GENERAL PURPOSE. Body and Fender Repair General Purpose Dolly Block. Item Dolly Block. Overall Size 2-7/8 Inch x 2-3/8 Inch x 2-1/4 Inch. Material Drop Forged Steel. Used On Item Body and Fender Repair. Used On Dinging, Peening, Shrinking, Bumping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.