Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOLLY SERRATED SHRINKING

  • Mfr # MT1058S

  • Zoro # G702129464


product price: $59.39
/ea

Key Features

Material
Steel
Features
Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was develop. Dolly Blocks are Hand Anvils with high, medium, low or combination crowns especially designed for dinging, preening, shrinking, bumping or finishing auto body metal work. Shrinking Dollies (Serrated) are shaped like a toe dolly but has one face covered with raised serrations for shrinking metal stretched by dents. Made in USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1058S
Zoro #
G702129464
UPC #
979503326804
Country of Origin
United States

Details

Material
Steel
Item
Dolly Serrated Shrinking
Features
Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was develop. Dolly Blocks are Hand Anvils with high, medium, low or combination crowns especially designed for dinging, preening, shrinking, bumping or finishing auto body metal work. Shrinking Dollies (Serrated) are shaped like a toe dolly but has one face covered with raised serrations for shrinking metal stretched by dents. Made in USA

Description

DOLLY SERRATED SHRINKING. Body and Fender Repair Tool Shrinking Dolly Block. Type Shrinking Dolly Block. Material Steel. Process Drop Forged. Used On Body and Fender Repair Tool, Dinging, Peening, Shrinking, Bumping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.