Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DOLLY WEDGE

  • Mfr # MT1065

  • Zoro # G601994668


product price: $47.25
/ea

Key Features

Material
Steel
Height
2-7/64 Inch
Features
Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was developed. Dolly Blocks are Hand Anvils with high, medium, low or combination crowns especially designed for dinging, preening, shrinking, bumping or finishing auto body metal work. The light weight wedge dolly is a short, slender general purpose dolly. It has a good hand grip. This dolly is also used for beads or flanges on fenders. The thin edge is useful for corners and beading ant the flat side works under long curve of fender. Made in USA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT1065
Zoro #
G601994668
UPC #
979509249466
Country of Origin
United States

Dimensions

Height
2-7/64 Inch

Details

Material
Steel
Item
Dolly Wedge
Features
Dolly Blocks are drop forged from high carbon steel, heat treated, quenched and tempered and are available in a variety of shapes and crowns. The other basic hand tool around which the body and fender repair trade was developed. Dolly Blocks are Hand Anvils with high, medium, low or combination crowns especially designed for dinging, preening, shrinking, bumping or finishing auto body metal work. The light weight wedge dolly is a short, slender general purpose dolly. It has a good hand grip. This dolly is also used for beads or flanges on fenders. The thin edge is useful for corners and beading ant the flat side works under long curve of fender. Made in USA

Description

DOLLY WEDGE. Body and Fender Repair Tool Wedge Dolly Block. Type Wedge Dolly Block, Lightweight. Size 2-7/64 Inch x 2-1/2 Inch x 4-27/64 Inch. Material Steel. Process Drop Forged. Used On Body and Fender Repair Tool, Dinging, Peening, Shrinking, Bumping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.