Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Miter, HMK624A

  • Mfr # HMK624A

  • Zoro # G3333411


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
4.236
Material
Steel
Weight
4.02
Storage Width
4.236
Hub Dia.
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMK624A
Zoro #
G3333411
UPC #
697950051543
Country of Origin
United States

Dimensions

Outside Diameter
4.236
Storage Width
4.236
Hub Dia.
3
Keyway Size
3/8 X 3/16
Pitch Diameter
4
Set Screw Size
3/8-16x3/8
Face Width
0.869
Storage Height
2.3125
Storage Length
4.236
Length through Bore
2.3125

Details

Material
Steel
Weight
4.02
Min. Bore
1.5
Pressure Angle
20
Bearing Type - Sprockets
1.5
Diametral Pitch
6
Hub Projection (In.)
1.313
Gear Type
Right Angle Drive
Mounting Distance
3.625
Gear Ratio
0.0423611111111111
Mating Gear
M624, M624A, HM624, HM624A, HMK624, HMK624A
Manufacturer Number
1
Bore Type
Bored to Size
Set Screw Location
Over Keyway
Number Of Teeth
24
Number Of Set Screws
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.