Zoro Homepage

Gear Miter, M1030

  • Mfr # M1030

  • Zoro # G3299260


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3.141
Material
Steel
Weight
1.78
Hub Projection (In.)
1
Pitch Diameter
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1030
Zoro #
G3299260
UPC #
697950052007
Country of Origin
United States

Dimensions

Outside Diameter
3.141
Pitch Diameter
3
Storage Length
3.141
Storage Height
1.75
Hub Dia.
2
Face Width
0.64
Length through Bore
1.75
Storage Width
3.141

Details

Material
Steel
Weight
1.78
Hub Projection (In.)
1
Gear Ratio
0.0423611111111111
Bore Type
Reboreable
Gear Type
Right Angle Drive
Max. Bore
1.126
Manufacturer Number
1
Pressure Angle
20
Min. Bore
0.75
Mounting Distance
2.75
Diametral Pitch
10
Mating Gear
M627, M627A, HM627, HM627A, HMK627A, HMK627
Number Of Teeth
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.