Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C12120

  • Mfr # C12120

  • Zoro # G3371117


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
1
Face Width (In.)
0.75
Outside Dia. (In.)
10.166
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12120
Zoro #
G3371117
UPC #
697950057187
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
1
Face Width (In.)
0.75
Outside Dia. (In.)
10.166
Hub Dia. (In.)
2.7345
Storage Height
1.5
Length through Bore
1.5
Storage Length
10.166
Storage Width
10.166

Details

Pitch
12
Material
Cast Iron
Weight
8.12
Pressure Angle (Deg.)
14.5
Hub Projection (In.)
0.75
Hub Style
B
Gear Type
B3
Min. Bore
0.875
Max. Bore
1.6875
Bore Type
Reboreable
Class
6
Number Of Teeth
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.