Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C12126

  • Mfr # C12126

  • Zoro # G3360562


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Pitch
12
Pitch Dia. (In.)
2.6874
Face Width (In.)
0.75
Outside Dia. (In.)
10.6666
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C12126
Zoro #
G3360562
UPC #
697950057194
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.6874
Face Width (In.)
0.75
Outside Dia. (In.)
10.6666
Hub Dia. (In.)
2.9845
Storage Length
10.6666
Storage Height
1.5
Length through Bore
1.5
Storage Width
10.6666

Details

Pitch
12
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Weight
8.4
Hub Projection (In.)
0.75
Hub Style
B
Class
6
Max. Bore
1.8125
Gear Type
B3
Min. Bore
0.875
Bore Type
Reboreable
Number Of Teeth
126

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.