Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Cast, C3120

  • Mfr # C3120

  • Zoro # G3313312


product price: $10,471.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Pitch
3
Pitch Dia. (In.)
7.213
Face Width (In.)
3
Outside Dia. (In.)
40.6666
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C3120
Zoro #
G3313312
UPC #
697950053653
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
7.213
Face Width (In.)
3
Outside Dia. (In.)
40.6666
Hub Dia. (In.)
6.4845
Storage Width
40.6666
Storage Length
40.6666
Length through Bore
4.75
Storage Height
4.75

Details

Pitch
3
Material
Cast Iron
Hub Projection (In.)
1.75
Weight
226
Pressure Angle (Deg.)
14.5
Number Of Teeth
120
Bore Type
Reboreable
Max. Bore
4.125
Hub Style
B
Min. Bore
1.9375
Class
6
Gear Type
B3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.