Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C360

  • Mfr # C360

  • Zoro # G3317311


product price: $3,600.99
/ea
Free Shipping & Returns

Key Features

Pitch
3
Pitch Dia. (In.)
3.8709
Face Width (In.)
3
Outside Dia. (In.)
20.6666
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C360
Zoro #
G3317311
UPC #
697950053523
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3.8709
Face Width (In.)
3
Outside Dia. (In.)
20.6666
Hub Dia. (In.)
5.4845
Storage Height
4.75
Length through Bore
4.75
Storage Length
20.6666
Storage Width
20.6666

Details

Pitch
3
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Weight
115
Hub Projection (In.)
1.75
Number Of Teeth
60
Min. Bore
1.5625
Max. Bore
3.25
Gear Type
B3
Bore Type
Reboreable
Hub Style
B
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.