Zoro Homepage

Gear Spur 14 1/2 Deg Cast, C8120

  • Mfr # C8120

  • Zoro # G3348866


product price: $687.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
15
Face Width (In.)
1.25
Outside Dia. (In.)
15.25
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8120
Zoro #
G3348866
UPC #
697950055992
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
15
Face Width (In.)
1.25
Outside Dia. (In.)
15.25
Hub Dia. (In.)
3.2345
Storage Height
2.375
Storage Width
15.25
Storage Length
15.25
Length through Bore
2.375

Details

Pitch
8
Material
Cast Iron
Pressure Angle (Deg.)
14.5
Weight
18.42
Hub Projection (In.)
1.25
Max. Bore
2.0625
Hub Style
B
Bore Type
Reboreable
Gear Type
B3
Min. Bore
1.125
Class
6
Number Of Teeth
120

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.