Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel Bs, S1024BS 1

  • Mfr # S1024BS 1

  • Zoro # G3313796


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
2.4
Face Width (In.)
1
Outside Dia. (In.)
2.6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1024BS 1
Zoro #
G3313796
UPC #
697950439006
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.4
Face Width (In.)
1
Outside Dia. (In.)
2.6
Hub Dia. (In.)
2.125
Length through Bore
1.625
Set Screw Size
1/4-20 @90
Storage Length
2.6
Storage Width
2.6
Storage Height
1.625

Details

Pitch
10
Material
Steel
Weight
1.5
Pressure Angle (Deg.)
14.5
Keyway
.250 X .125
Hub Projection (In.)
0.625
Set Screw Location
90
Bore Type
Bored to Size
Min. Bore
1
Gear Type
B
Enlarged OD With Special Tooth Form
NO
Class
6
Hub Style
B
Max. Bore
1.25
Bearing Type - Sprockets
1
Number Of Teeth
24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.